Order Entry
Export
Orders LinkContactUsLinkComponent
Powder triers

Powder triers

Powder trier without bottle holder, Stainless steel 316L, 1000 mm, 4, 250 ml
Catalog # SAMP1216A-1000
Supplier:   Sampling Systems
Powder triers
Catalog # SAMP1216A-1000
Supplier:  Sampling Systems
Powder triers
Powder triers

Powder trier without bottle holder, Stainless steel 316L, 1000 mm, 4, 250 ml

Price
1 980,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These triers are suitable for taking a large volume, cross sectional sample from a container.

  • Robust all stainless steel construction with bright finish
  • Cutting scroll for the sampler to go into the product
  • Turn the handle to close the slot

Suitable for sampling cereals, grains, free flowing powders, granules and even slightly cohesive or compacted powders.

Certifications: GMP

Specifications
  • Volume:
    250 ml
  • Description:
    Powder trier without bottle holder
  • Length:
    1000 mm
  • Material:
    Stainless steel 316L
  • Seq:
    02
  • No. of chambers:
    4