Order Entry
Export
Orders LinkContactUsLinkComponent
Safety spectacles, Rigi™

Safety spectacles, Rigi™

Rigi™ safety spectacles, Blue blocker, 60% filtration
Catalog # JSPA1RIGBB21LO
Supplier:   JSP
Safety spectacles, Rigi™
Catalog # JSPA1RIGBB21LO
Supplier:  JSP
Safety spectacles, Rigi™
Safety spectacles, Rigi™

Rigi™ safety spectacles, Blue blocker, 60% filtration

Price
7,30 €
Log in for availability
1 * 1 items
Product Details & Documents

Ultra-lightweight safety spectacle with a wide field of vision to provide optimal coverage.

  • Large field of vsion
  • Wide range of lenses available
  • Optimal coverage

Whatever the workplace environment, Rigi™ spectacles deliver the perfect combination of performance, safety, and active style. The unique close fitting design, and ultra light weight (19g) ensure lasting comfort and fit. With a wide field of vision and a design to fit all faces, wearers can achieve a comfortable customised fit throughout the day. The ergonomic fit with flat and thin flexofit temples, is compatible with any ear defender or helmet.

Certifications: Meets EN 166:2001.

Ordering information: Available in a wide range of lens versions, including excellence coating and a unique selection of Blue Blocker lenses.

Specifications
  • Description:
    Rigi™ safety spectacles
  • Seq:
    05
  • Lenses:
    Blue blocker, 60% filtration