Order Entry
Export
Orders LinkContactUsLinkComponent
VisiLED LED Illumination Systems

VisiLED LED Illumination Systems

VisiLED compact controller MC 1100, 90×152×25 mm
Catalog # 630-3181
VisiLED LED Illumination Systems
Catalog # 630-3181
VisiLED LED Illumination Systems
VisiLED LED Illumination Systems

VisiLED compact controller MC 1100, 90×152×25 mm

Price
460,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Professional illumination for stereo microscopy. The SCHOTT VisiLED series is a range of advanced modular LED illumination products specially designed for stereo microscopy. Active control of the LED temperature, the option to select different controllers, and a large number of accessories enable bespoke lighting systems for specific applications.

  • Flexible options for strong contrast
  • VisiLED product line offers powerful light heads for tasks up to the highest magnification
  • Darkfield options and control of individual segments enable a number of contrasting methods to make the invisible visible
  • Powerful luminance; intense light output for specialised tasks
  • Intelligent light heads; actively controlled LED temperature
  • Maintenance-free; LED lifetime of 50000 h
  • Advanced control options; VisiLED controllers enables a wide variety of illumination options

There are a number of different products in the SCHOTT VisiLED series for stereo microscopy, including ring lights and back lights, as well as a range of accessories and controllers. Taken together, they form a highly controllable illumination system that offers a powerful, flexible, and universal lighting solution.

The VisiLED controllers MC 1100 and MC 1500 are the core of the VisiLED system. The compact MC 1100 allows the setting of various illumination parameters, including light intensity, segment modes, and change of illumination direction. The MC 1100 is equipped with DC in, 1 lighthead, and ESD plug connections. The MC 1500 offers control for two light heads simultaneously. The MC 1500 is equipped with DC in, RS232 interface, 2 lighthead, 1 footswitch, and 1 trigger connections. Both models feature convection cooling.

VisiLED Ring Lights are available in brightfield, darkfield, and UV versions.

Certifications: CE (controllers and power supply), UL (power supply), PSE (power supply) - EMC-class B.

Accessories information: The range of accessories in the VisiLED series provides even more options for contrast enhancement in all applications. SCHOTT ensures that all accessories offer simple-to-use operation and a long lifetime.

Ordering information: Controllers are delivered without power supply and power cord. They need to be ordered separately. A VisiLED illumination system consists of one controller (MC 1100 or MC 1500) and one lighthead (ringlight or backlight).

Specifications
  • Description:
    VisiLED compact controller MC 1100
  • Seq:
    01
  • W×D×H:
    90×152×25 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Darkfield optic ring for VisiLED slim ring light
    Darkfield optic ring for VisiLED slim ring light
    SCOC400810
    Log in for availability
    1 * 1 items - 229,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Foot switch for controller MC 1500
    Foot switch for controller MC 1500
    SCOC400020
    Log in for availability
    1 * 1 items - 87,00 €