Rotary evaporators, Hei-VAP Core
Product Details & Documents
These evaporators are equipped with proven smart details such as Easy-Clip, patented clamping sleeve, lift stop to limit immersion depth and universal 5 L heating bath.
- HL models with hand lift and ML models with motor lift
- Clear 89 mm LCD display for monitoring the current values and separate button to display the set values
- Residual heat indicator when >50 °C
- Cut-off at 5 °C over set temperature via separate PT1000
- Ergonomically optimised heating bath handles sit securely in hand
- Grease-free operation with innovative sealing technology
Activated lock feature prevents inadvertent adjustments. To protect the electronics, the operating panel is splash water protected in accordance with IP 42. These evaporators feature two separate operating knobs for adjusting the rotation speed and heating temperature with LED ring light system for activity indication. The standby button stops all functions and lifts the evaporator flask out of the heating bath on motor lift models.
Features easily adjust immersion depth up to 155 mm and the tilt angle of the evaporating flask from 20 to 80°. Ventilation cap with PTFE inlet and free of ground joints. Optionally available with replenishment valve. An optional cable extension, the operating panel can be detached for use outside closed fume hoods.
: Add-ons and accessories are available; contact your Avantor representative for more information.
: Hei-VAP Core Evaporators, All-round Package:
Includes: Hei-VAP Core with hand lift and vertical glassware set G3, Hei-VAC control, vacuum pump Hei-VAC Valve Tec, tubing set
Hei-VAP Core Evaporators, All-round Chill Package:
Includes: Hei-VAP Core with hand lift and vertical glassware set G3, Hei-VAC control, vacuum pump Hei-VAC Valve Tec, tubing set, chiller Hei-CHILL 400 Pro, thermal fluid Hei-CHILL Pro 10 L
Hei-VAP Core Evaporators, University Academic Package:
Includes: Hei-VAP Core with hand lift and diagonal glassware set G1, vacuum pump Hei-VAC Valve Tec, manual vacuum controller, tubing set
Hei-VAP Core Evaporators, University Academic-Chill Package:
Includes: Hei-VAP Core with hand lift and diagonal glassware set G1, vacuum pump Hei-VAC Valve Tec, manual vacuum controller, chiller Hei-CHILL 400 Pro, thermal fluid Hei-CHILL Pro 10 L, tubing set
Hei-VAP Core Evaporators, Basic Package:
Includes: Hei-VAP Core with hand lift and vertical glassware set G3, vacuum pump Hei-VAC Valve Tec, manual vacuum controller, tubing set
Hei-VAP Core Evaporators, Low Boiling Dry Ice Package:
Includes: Hei-VAP Core with motor lift and coated G5 dry ice condenser, vacuum pump Hei-VAC Valve Tec, manual vacuum controller, tubing set
Hei-VAP Core Evaporators, Advanced Evaporation Package:
Includes: Hei-VAP Core with motor lift and vertical glassware set G3, vacuum pump Hei-VAC Vario station, tubing set
Specifications
- Seq:70
- Glassware:Standard
- Type:Hei-VAP Core HL, University Academic-Chill Package
Accessories
Product Information
- Catalog #AvailabilityPrice
- Transition piece, NS 14/23 - NS 29/32
Product Information
- Catalog #AvailabilityPrice
- Holder for control panel
Product Information
- Catalog #AvailabilityPrice
- Condensor support, G3/G9
Product Information
- Catalog #AvailabilityPrice
- Vacuum valve for Hei-VAP (new Hei-VAP Series)Vacuum valve for Hei-VAP (new Hei-VAP Series)HEID569-00065-00Log in for availability1 * 1 items - 484,00 €
Product Information
- Catalog #AvailabilityPrice
- Condensor support, G5/G5B
Product Information
- Catalog #AvailabilityPrice
- Single tube
Product Information
- Catalog #AvailabilityPrice
- Woulff bottle
Product Information
- Catalog #AvailabilityPrice
- Spider body
Product Information
- Catalog #AvailabilityPrice
- Spider body for 6 distillation sleevesSpider body for 6 distillation sleevesHEID15-300-002-22Log in for availability1 * 1 items - 355,00 €
Product Information
- Catalog #AvailabilityPrice
- Condensor support, G3/G3B
Product Information
- Catalog #AvailabilityPrice
- Spider body for 12 distillation sleevesSpider body for 12 distillation sleevesHEID15-300-002-21Log in for availability1 * 1 items - 861,00 €



