Order Entry
Export
Orders LinkContactUsLinkComponent
Refrigerated/Heating Circulators, CORIO™ CP

Refrigerated/Heating Circulators, CORIO™ CP

CP-600F, –35...+200 °C, ±0,03 °C, 2 kW, 0,6; 0,44; 0,27; 0,16; 0,04; - kW, 5 - 7,5 L, R449A, 220×150×150 mm, 330×470×690 mm, 35,7 kg
Catalog # 462-0633
Supplier:   JULABO GmbH
Refrigerated/Heating Circulators, CORIO™ CP
Catalog # 462-0633
Supplier:  JULABO GmbH
Refrigerated/Heating Circulators, CORIO™ CP
Refrigerated/Heating Circulators, CORIO™ CP

CP-600F, –35...+200 °C, ±0,03 °C, 2 kW, 0,6; 0,44; 0,27; 0,16; 0,04; - kW, 5 - 7,5 L, R449A, 220×150×150 mm, 330×470×690 mm, 35,7 kg

Price
6 560,00 €
Log in for availability
1 * 1 items
Product Details & Documents

CORIO refrigerated/heating circulators distinguish themselves with a great price performance ratio. They are ideal for all standard tasks and routine work in laboratories and industry.

  • Precise temperature control
  • Bright, white, easy to read display
  • Very quiet and easy operation
  • Have a USB interface and pump that can change between internal and external circulation via a lever located directly below the display
  • Integrated cooling coil for counter-cooling gives more usable space in the bath tank
  • Refrigeration unit without side vents and removable ventilation grid
  • Choice of models with environmentally-friendly natural refrigerant

Max. flow rate/max. pressure: CP: 8 to 27 L/min; 0,1 to 0,7 bar

Certifications: Classification III according to DIN 12876-1
IP protection class according to DIN EN 60529: IP 21

Ordering information: An extensive range of accessories mean that the circulators can be modularly and individually adapted to applications.

Delivery information: Supplied with bath cover and two each barbed fitting for tubing 8 and 12 mm inner dia. (pump connections M16×1 male).

Caution: Cooling capacity at +20; 0; −10; −20; −30 and −40 °C.

Specifications
  • Heating capacity:
    2 kW
  • Temperature Range:
    –35...+200 °C
  • Weight:
    35,7 kg
  • Capacity:
    5 - 7,5 L
  • Seq:
    15
  • W×D×H:
    330×470×690 mm
  • Refrigerant:
    R449A
  • Bath W×D×H:
    220×150×150 mm
  • Cooling capacity:
    0,6; 0,44; 0,27; 0,16; 0,04; - kW
  • Temp. stability:
    ±0,03 °C
  • Type:
    CP-600F