Refrigerated/Heating Circulators, CORIO™ CP
CP-201F, –20...+200 °C, ±0,03 °C, 2 kW, 0,2; 0,15; 0,1; 0,02; -; - kW, 3 - 4 L, R449A, 130×150×150 mm, 440×410×440 mm, 24,7 kg
Catalog # 462-0631
Supplier: JULABO GmbH
Jump to:
Product Details & Documents
CORIO refrigerated/heating circulators distinguish themselves with a great price performance ratio. They are ideal for all standard tasks and routine work in laboratories and industry.
- Precise temperature control
- Bright, white, easy to read display
- Very quiet and easy operation
- Have a USB interface and pump that can change between internal and external circulation via a lever located directly below the display
- Integrated cooling coil for counter-cooling gives more usable space in the bath tank
- Refrigeration unit without side vents and removable ventilation grid
- Choice of models with environmentally-friendly natural refrigerant
Max. flow rate/max. pressure: CP: 8 to 27 L/min; 0,1 to 0,7 bar
: Classification III according to DIN 12876-1
IP protection class according to DIN EN 60529: IP 21
: An extensive range of accessories mean that the circulators can be modularly and individually adapted to applications.
: Supplied with bath cover and two each barbed fitting for tubing 8 and 12 mm inner dia. (pump connections M16×1 male).
: Cooling capacity at +20; 0; −10; −20; −30 and −40 °C.
Specifications
- Heating capacity:2 kW
- Temperature Range:–20...+200 °C
- Weight:24,7 kg
- Capacity:3 - 4 L
- Seq:09
- W×D×H:440×410×440 mm
- Refrigerant:R449A
- Bath W×D×H:130×150×150 mm
- Cooling capacity:0,2; 0,15; 0,1; 0,02; -; - kW
- Temp. stability:±0,03 °C
- Type:CP-201F



