Order Entry
Export
Orders LinkContactUsLinkComponent
Refrigerated/Heating Circulators, CORIO™ CP

Refrigerated/Heating Circulators, CORIO™ CP

CP-200F, –20...+200 °C, ±0,03 °C, 2 kW, 0,2; 0,15; 0,1; 0,02; -; - kW, 3 - 4 L, R449A, 130×150×150 mm, 230×390×650 mm, 26 kg
Catalog # 462-0630
Supplier:   JULABO GmbH
Refrigerated/Heating Circulators, CORIO™ CP
Catalog # 462-0630
Supplier:  JULABO GmbH
Refrigerated/Heating Circulators, CORIO™ CP
Refrigerated/Heating Circulators, CORIO™ CP

CP-200F, –20...+200 °C, ±0,03 °C, 2 kW, 0,2; 0,15; 0,1; 0,02; -; - kW, 3 - 4 L, R449A, 130×150×150 mm, 230×390×650 mm, 26 kg

Price
4 910,00 €
Log in for availability
1 * 1 items
Product Details & Documents

CORIO refrigerated/heating circulators distinguish themselves with a great price performance ratio. They are ideal for all standard tasks and routine work in laboratories and industry.

  • Precise temperature control
  • Bright, white, easy to read display
  • Very quiet and easy operation
  • Have a USB interface and pump that can change between internal and external circulation via a lever located directly below the display
  • Integrated cooling coil for counter-cooling gives more usable space in the bath tank
  • Refrigeration unit without side vents and removable ventilation grid
  • Choice of models with environmentally-friendly natural refrigerant

Max. flow rate/max. pressure: CP: 8 to 27 L/min; 0,1 to 0,7 bar

Certifications: Classification III according to DIN 12876-1
IP protection class according to DIN EN 60529: IP 21

Ordering information: An extensive range of accessories mean that the circulators can be modularly and individually adapted to applications.

Delivery information: Supplied with bath cover and two each barbed fitting for tubing 8 and 12 mm inner dia. (pump connections M16×1 male).

Caution: Cooling capacity at +20; 0; −10; −20; −30 and −40 °C.

Specifications
  • Heating capacity:
    2 kW
  • Temperature Range:
    –20...+200 °C
  • Weight:
    26 kg
  • Capacity:
    3 - 4 L
  • Seq:
    08
  • W×D×H:
    230×390×650 mm
  • Refrigerant:
    R449A
  • Bath W×D×H:
    130×150×150 mm
  • Cooling capacity:
    0,2; 0,15; 0,1; 0,02; -; - kW
  • Temp. stability:
    ±0,03 °C
  • Type:
    CP-200F