Rotational Viscometers, ViscoQC
An easy-to-use viscometer that provides convenient operation for the most reliable and traceable viscosity results in day-to-day work. This ViscoQC rotational viscometers ensure the quality of the substance from liquid to semi-solid.
Full traceability for reliable viscosity tests
- Upgrade the ViscoQC with accessories to cover any need
- Fully compliant within one day
- The most convenient way to generate and export QC data
- Durable parts, maximum uptime
- Six RH spindles to measure high-viscosity samples (ointments, sauces, and many more)
Setup takes less than two minutes: ViscoQC comes preassembled and includes an SOP booklet with first steps and straightforward user training. Rotational viscometers guide you from startup through the entire measurement process via an intuitive user interface. Continue to use the SOP methods of your existing rotational viscometer: ViscoQC uses the same instrument setup and measuring settings to deliver the same results. Spindles with magnetic coupling for easy, fast, and safe spindle exchange come as standard.
Make the viscosity measurements error-proof and 100% traceable with this unique Toolmaster™ feature: spindles are automatically detected by the viscometer as soon as they are attached. With ViscoQC 300, you can further restrict each method to a unique spindle identity.
Furthermore, all connected accessories are detected and documented as well: Built-in digital leveling automatically monitors and indicates the correct levelling status, which prevents faulty measurements and ensures remarkable, full-scale range accuracy of ±1%. If new formulations need to be measured, ViscoQC automatically leads to the right spindle/speed configuration using TruMode™.
ViscoQC is qualified and ready to use within a single day. The V-Comply software for ViscoQC 300 delivers features like audit trail, electronic signatures and advanced user management. Additionally, it can be accompanied by a pharma qualification document. This elevates the qualification process to much more than just a simple installation and basic IQ/OQ.
An in-depth risk analysis, performance qualification, traceability matrix, and final qualification report enhance the value of the qualification package for the entire qualification process.
Every ViscoQC includes the V-Collect PC data collection software. As ViscoQC 100 doesn’t store any data, results are directly exported or printed via the Brother QL-700 label printer after each test. ViscoQC 300 has memory space for up to 999 measurements with up to 10000 sub-measurements on 150 MB.
Additionally, it’s possible to print and export data as PDF, CSV, page printer (USB or network), or label printer. For automated data export, ViscoQC 300 can be integrated into your network via Laboratory Information Management System (LIMS) or FTP Server. Kickstart your paperless lab with AP Connect to connect your instruments, communicate measurement information, and ensure compliance.
Since ViscoQC uses highly durable bearings and regularly performs an automatic bearing check (TruSine™), your uptime is maximized and ongoing service costs are reduced to a minimum. All of our spindles are made of superior stainless steel (AISI 316L), which increases spindle lifetime by protecting them from corrosion.
Certifications: Compliant to 21 CFR Part 11, GMP, and GAMP 5.
- Model:ViscoQC 100 L
- Range:0,2 - 6 M mPa·s
- Description:Rotational viscometer, with optional PTD 100 Cone-Plate, with L1 spindle 15 mPa·s, spring torque 0,0673 mNm
- Seq:1
- Cat. No.:PAAR105020
- Repeatability:±0,2% full scale range
- Accuracy:±1,0% full scale range
- Speed range:0,1 - 200 min⁻¹, 740 increments
- Display:3,5" colour LCD



