Order Entry
Export
Orders LinkContactUsLinkComponent
Griffin beakers, PP

Griffin beakers, PP

500 ml, 118 mm, 94 mm, 50 ml
Catalog # BURK7122-0500
Supplier:   BURKLE
Griffin beakers, PP
Catalog # BURK7122-0500
Supplier:  BURKLE
Griffin beakers, PP
Griffin beakers, PP

500 ml, 118 mm, 94 mm, 50 ml

Price
4,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Laboratory beakers according to DIN 12331 and ISO 7056 (Glass) for various uses.

  • PP, highly transparent
  • Blue graduation printed on
  • Shatterproof

When bought in bulk, individual print is possible.

Certifications: ISO 7056

Documents

Specifications
  • Ext.Ø:
    94 mm
  • Graduation Interval:
    50 ml
  • Capacity:
    500 ml
  • Height:
    118 mm
  • Seq:
    05