Order Entry
Export
Orders LinkContactUsLinkComponent
Dispenser tips, PD-Tips II

Dispenser tips, PD-Tips II

12,5 ml, -, Bulk
Catalog # 613-6218
Supplier:   Brand
Dispenser tips, PD-Tips II
Catalog # 613-6218
Supplier:  Brand
Dispenser tips, PD-Tips II
Dispenser tips, PD-Tips II

12,5 ml, -, Bulk

Price
81,10 €
Log in for availability
1 * 100 items
Product Details & Documents

The PD-Tips II dispenser tips for efficient, step-by-step dispensing enhance the proven features of the classic BRAND PD-Tips. Thanks to patented size coding, HandyStep® touch and HandyStep® electronic automatically detect the tip volume. The tips are also compatible with all other instruments of the HandyStep® family and with repetitive pipettes from other manufacturers.

  • Volumes from 0,1 to 50 ml
  • Cleanroom quality
  • Available in BIO-CERT® quality (free of DNA, RNase, endotoxins and ATP)
  • Manufactured from high-quality raw materials (cylinder: PP / Piston: PE-HD, 0.1 ml: LCP)
  • PD-Tips II cannot be autoclaved; the adapters of the 25 ml and 50 ml sizes can be autoclaved at 121° C.

The positive displacement principle enables precision work, even with viscous media or media with high vapor pressure. With tightly sealed pistons, the PD-Tips II effectively protect the stepper from aerosols. This prevents contamination and ensures long service life of the instrument.

Compatible with automatic size detection: HandyStep® touch, HandyStep® electronic, Gilson® Repetman®, Rainin AutoRep™ E.

Compatible without automatic size detection: HandyStep® S, HandyStep®, Rainin AutoRep™ S, Rainin AutoRep™ M, Eppendorf® Multipette® 4780 and EDOS® 5221 (the above-mentioned brands are property of their respective owners).

Certifications: Delivered with batch certificate. Complies with the requirements of ISO 8655.

Ordering information: Adapter for sizes 25 ml and 50 ml included.

Specifications
  • Packed:
    Bulk
  • Sterile:
    -
  • Volume:
    12,5 ml
  • Seq:
    08