Cold store trousers, CS11
Product Details & Documents
These trousers are constructed from 100% breathable polyester, Oxford weave, with a stain resistant finish, 150g. The fabric is lined with 100% polyester with a thermal interlining, 300 g for extra warmth and comfort.
- Abrasion resistant Oxford polyester
- Quilt lined for thermal insulation
- Zipped ankles for easy fitting over work boots
- Elasticated back waist for a secure fit
- Knee pad pockets to facilitate knee pads
ColdStore trousers come with a high front and back to provide extra warmth around the body. The heavy-duty buckles with wide elastic suspenders are height adjustable and 2 pockets ensures a comfortable fit for the wearer.
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Concealed zip opening provides added security and concealed hook and loop fastening for easy closure.
The reflective tape of 5 cm around the leg increases wearer visibility and safety. Knee patches are reinforced for increased durability. Oversized pockets allow for access without removing gloves.
Carton dimensions: 43L×28W×30H cm
Certifications: EN 342 (0.534M2. K/W (B), X, 1, X) certified.
Specifications
- Clothing Size:6XL
- Colour:Dark blue
- Seq:09
- Cat. No.:PRTWCS11NAR6XL
- Sleeve or leg length:Long
- Risk area:Cold
- Model:CS11
- Garment application:Industrial
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Polyester
- Weight:1,99 kg



