Container, wide neck
10 L, 110 mm, 325 mm, 232 mm
Catalog # BURK1406-1010
Supplier: BURKLE
Jump to:
Product Details & Documents
HDPE, translucent.
- Can be closed tightly
- Good chemical resistance
- Good temperature resistance
Storage or transport container. For liquids, powders or granules.
Caution: Keep the container upright when transporting liquids.
Specifications
- Ext.Ø:232 mm
- Capacity:10 L
- Height:325 mm
- Neck I-Ø:110 mm



