Order Entry
Export
Orders LinkContactUsLinkComponent
Griffin beakers, PP

Griffin beakers, PP

2000 ml, 188 mm, 140 mm, 100 ml
Catalog # BURK7122-2000
Supplier:   BURKLE
Griffin beakers, PP
Catalog # BURK7122-2000
Supplier:  BURKLE
Griffin beakers, PP
Griffin beakers, PP

2000 ml, 188 mm, 140 mm, 100 ml

Price
11,60 €
Log in for availability
1 * 1 items
Product Details & Documents

Laboratory beakers according to DIN 12331 and ISO 7056 (Glass) for various uses.

  • PP, highly transparent
  • Blue graduation printed on
  • Shatterproof

When bought in bulk, individual print is possible.

 : ISO 7056

Documents

Specifications
  • Ext.Ø:
    140 mm
  • Graduation Interval:
    100 ml
  • Capacity:
    2000 ml
  • Height:
    188 mm
  • Seq:
    07