Griffin beakers, PP
400 ml, 110 mm, 80 mm, 10 ml
Catalog # BURK7122-0400
Supplier: BURKLE
Jump to:
Product Details & Documents
Laboratory beakers according to DIN 12331 and ISO 7056 (Glass) for various uses.
- PP, highly transparent
- Blue graduation printed on
- Shatterproof
When bought in bulk, individual print is possible.
Certifications: ISO 7056
Documents
BURK7122-0250_TDS_EN
Datasheet
Specifications
- Ext.Ø:80 mm
- Graduation Interval:10 ml
- Capacity:400 ml
- Height:110 mm
- Seq:04



