Water baths, PURA™
PURA stainless steel water baths are functional and reliable for everyday operations due to their high material and component quality. The easy to use PURA water baths offer a number of functions and features that enable efficient use in the laboratory.
- Intuitive, straightforward menu and bright, easy to read LED display
- Splash-proof protected power switch
- Integral drain screw (except PURA 4) and integrated timer
- Built-in dry running protection
- No interfering elements in the bath
- Optical and acoustic alarm
- Non slip rubber feet and ergonomic recessed grips
Units feature specially designed edge surfaces, which automatically drain condensed fluid back into the bath. Supplied with a removable platform which allows sample containers placed on the platform to be fully immersed and thus optimally tempered. PURA water baths are designed to enable natural circulation within the tank, all without a pump, guarantying homogeneous temperatures.
: Supplied with platform but without lids, a wide range of optional accessories are available. Note PURA™ 4, 10, 14, 22 and 30 baths accommodate a maximum of 1, 2, 3, 5 and 7 optional test tube racks respectively.
- Heating capacity:2 kW
- Temperature Range:18...99 °C
- Capacity:3,4 - 25,5 L
- Seq:004
- W×D×H:640×350×260 mm
- Bath W×D×H:550×270×180 mm
- Temp. stability:±0,15 °C
- Type:PURA 22
Accessories
- DescriptionFor
- DescriptionFor
- 461-3619Hollow PP balls, 20 mm ØOpen heating baths, heating circulators, water baths and shaking water baths1 * 1.000 items - 138,00 €
- DescriptionFor
- 462-0499Liquid level/cooling setPURA™ 10, PURA™ 14, PURA™ 22, PURA™30, SW22, SW231 * 1 items - 291,00 €
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- JULA9970534Cooling coil for working near ambient temperaturePURA™ 10, PURA™ 141 * 1 items - 216,00 €
- DescriptionFor
- JULA9970536Cooling coil for working near ambient temperaturePURA™ 22, PURA™ 301 * 1 items - 255,00 €
- DescriptionFor
- DescriptionFor
- DescriptionFor
- 461-0943Plastic test tube rack for 21 tubes with 30 mm ØB13, B17, B19, B27, B33, BT19, BT27, PURA™1 * 1 items - 61,00 €
- DescriptionFor
- 461-0942Plastic test tube rack for 90 tubes with 12/13 mm Ø, height 75 mmB13, B17, B19, B27, B33, BT19, BT27, PURA™1 * 1 items - 61,00 €
- DescriptionFor
- DescriptionFor
- 461-0941Plastic test tube rack for 60 tubes with 17 mm Ø, height 100 mmB13, B17, B19, B27, B33, BT19, BT27, PURA™1 * 1 items - 61,00 €
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- JULA8970453Drain tap with tubing, ID 8 mmPURA™ 10, PURA™ 14, PURA™ 22, PURA™ 30, SE-12, SE-26, SE-6, SE-Z, SL-12, SL-26, SL-6, SW22, SW23, HE-4, HL-41 * 1 items - 112,00 €
- DescriptionFor
- DescriptionFor



