Cleanroom notebooks, BCR® MyNotes
MyNotes Notebooks, Ruled, A5, 50
Catalog # BERKMNBKA5CR
Supplier: BERKSHIRE
Jump to:
Product Details & Documents
BCR® MyNotes Notebooks are an ideal choice for documentation. They are practical for note taking and data recording in the cleanroom (Class 1 - 10,000).
- Made with Berkshire cleanroom bond 850 (medium 85 g/m² (24 lbs.))
- Low in particles and fibres
- Full lot tracking on every case
- Double packed for cleanliness
- Smooth surfaces reduce particle contamination
- Available in college rule (CR) or 1/4" grid options
BCR® Mynotes are made with the purest quality cellulose from specially selected forests and is specially coated to minimise particle and fiber release.
Certifications: Meets RoHS guidelines and designed for use in ISO Class 3-7, EU grade B/C/D.
Specifications
- Paper size:A5
- Type:Ruled
- Description:MyNotes Notebooks
- Seq:03
- No. of pages:50



