Order Entry
Export
Orders LinkContactUsLinkComponent
Ice Maker, HC Series

Ice Maker, HC Series

125 kg of ice (flake) per 24 hours, R290, 640×600×800 mm, 76 kg
Catalog # HOSHFM-120KE-HC
Supplier:   HOSHIZAKI
Ice Maker, HC Series
Catalog # HOSHFM-120KE-HC
Supplier:  HOSHIZAKI
Ice Maker, HC Series

125 kg of ice (flake) per 24 hours, R290, 640×600×800 mm, 76 kg

Price
5 845,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The FM-120KE-HC/HCN are self-contained ice makers, which utilise natural refrigerant R290.

  • Automatic flush system to reduce sediment build up
  • Stainless steel exterior with integrated door handles provides a hygienic and high quality finish
  • Member of the Emerald class,Hoshizaki’s range of climate friendly ice makers
  • Quality of ice is always consistent

Closed water circuit offers the ultimate contamination protection,by reducing the number of points at which impurities can enter the ice making process.

Electronically controlled to ensure an optimised ice making process under varying circumstances without the need for physical adjustments.

Easily cleanable air filter allows end-users to carry out routine cleaning schedules. Extends product life expectancy and reduces the frequency and costs of maintenance call-outs.

Specifications
  • Weight:
    76 kg
  • Description:
    125 kg of ice (flake) per 24 hours
  • Seq:
    01
  • W×D×H:
    640×600×800 mm
  • Refrigerant:
    R290