Rotary evaporators, Hei-VAP Core
These evaporators are equipped with proven smart details such as Easy-Clip, patented clamping sleeve, lift stop to limit immersion depth and universal 5 L heating bath.
- HL models with hand lift and ML models with motor lift
- Clear 89 mm LCD display for monitoring the current values and separate button to display the set values
- Residual heat indicator when >50 °C
- Cut-off at 5 °C over set temperature via separate PT1000
- Ergonomically optimised heating bath handles sit securely in hand
- Grease-free operation with innovative sealing technology
Activated lock feature prevents inadvertent adjustments. To protect the electronics, the operating panel is splash water protected in accordance with IP 42. These evaporators feature two separate operating knobs for adjusting the rotation speed and heating temperature with LED ring light system for activity indication. The standby button stops all functions and lifts the evaporator flask out of the heating bath on motor lift models.
Features easily adjust immersion depth up to 155 mm and the tilt angle of the evaporating flask from 20 to 80°. Ventilation cap with PTFE inlet and free of ground joints. Optionally available with replenishment valve. An optional cable extension, the operating panel can be detached for use outside closed fume hoods.
Ordering information: Add-ons and accessories are available; contact your Avantor representative for more information.
Delivery information: Hei-VAP Core Evaporators, All-round Package:
Includes: Hei-VAP Core with hand lift and vertical glassware set G3, Hei-VAC control, vacuum pump Hei-VAC Valve Tec, tubing set
Hei-VAP Core Evaporators, All-round Chill Package:
Includes: Hei-VAP Core with hand lift and vertical glassware set G3, Hei-VAC control, vacuum pump Hei-VAC Valve Tec, tubing set, chiller Hei-CHILL 400 Pro, thermal fluid Hei-CHILL Pro 10 L
Hei-VAP Core Evaporators, University Academic Package:
Includes: Hei-VAP Core with hand lift and diagonal glassware set G1, vacuum pump Hei-VAC Valve Tec, manual vacuum controller, tubing set
Hei-VAP Core Evaporators, University Academic-Chill Package:
Includes: Hei-VAP Core with hand lift and diagonal glassware set G1, vacuum pump Hei-VAC Valve Tec, manual vacuum controller, chiller Hei-CHILL 400 Pro, thermal fluid Hei-CHILL Pro 10 L, tubing set
Hei-VAP Core Evaporators, Basic Package:
Includes: Hei-VAP Core with hand lift and vertical glassware set G3, vacuum pump Hei-VAC Valve Tec, manual vacuum controller, tubing set
Hei-VAP Core Evaporators, Low Boiling Dry Ice Package:
Includes: Hei-VAP Core with motor lift and coated G5 dry ice condenser, vacuum pump Hei-VAC Valve Tec, manual vacuum controller, tubing set
Hei-VAP Core Evaporators, Advanced Evaporation Package:
Includes: Hei-VAP Core with motor lift and vertical glassware set G3, vacuum pump Hei-VAC Vario station, tubing set
- Seq:35
- Glassware:Coated
- Type:Hei-VAP Core ML, G1B, EU-plug
- Version:Diagonal condenser
- Cat. No.:531-1126
- Bath capacity:4,5 L
- Bath Ø:255 mm
- Rotation speed:10 - 280 min⁻¹
- Model:Hei-VAP Core (ML)
- Heating capacity:1300 W
- W×D×H:477×739×845 mm
- Temperature range:20…210 °C
- Cooling surface:1400 cm²
- Flask size:5 l (max.)
Accessories
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description



