Seals for threaded connection caps, BOLA
Hole Ø 32 mm, GL 45, 42 mm
BOHLH975-36
Silicone with PTFE washers.
- Temperature resistant from −200 to +250 °C
- Very good chemical resistance
- Easy handling
For threaded connection caps with hole and GL thread.
- Thread:GL 45
- Tube ext.Ø:42 mm
- Description:Hole Ø 32 mm
- Seq:14



