Seals for threaded connection caps, BOLA
Hole Ø 18 mm, GL 32, 29 mm
BOHLH975-30
Silicone with PTFE washers.
- Temperature resistant from −200 to +250 °C
- Very good chemical resistance
- Easy handling
For threaded connection caps with hole and GL thread.
- Thread:GL 32
- Tube ext.Ø:29 mm
- Description:Hole Ø 18 mm
- Seq:12



