Order Entry
Export
Orders LinkContactUsLinkComponent
Seals for threaded connection caps, BOLA

Seals for threaded connection caps, BOLA

Hole Ø 10 mm, GL 32, 29 mm
Catalog # BOHLH975-20
Supplier:   Bohlender
Seals for threaded connection caps, BOLA
Catalog # BOHLH975-20
Supplier:  Bohlender
Seals for threaded connection caps, BOLA
Seals for threaded connection caps, BOLA

Hole Ø 10 mm, GL 32, 29 mm

Price
57,40 €
Log in for availability
1 * 10 items
Product Details & Documents

Silicone with PTFE washers.

  • Temperature resistant from −200 to +250 °C
  • Very good chemical resistance
  • Easy handling

For threaded connection caps with hole and GL thread.

Specifications
  • Thread:
    GL 32
  • Tube ext.Ø:
    29 mm
  • Description:
    Hole Ø 10 mm
  • Seq:
    08