Order Entry
Export
Orders LinkContactUsLinkComponent
 

Seals for threaded connection caps, BOLA

Hole Ø 8 mm, GL 25, 22 mm
  BOHLH975-12
 :   Bohlender
Seals for threaded connection caps, BOLA
  BOHLH975-12
 :  Bohlender
Seals for threaded connection caps, BOLA
Seals for threaded connection caps, BOLA

Hole Ø 8 mm, GL 25, 22 mm

 
33,00 €
   
1 * 10 items
 

Silicone with PTFE washers.

  • Temperature resistant from −200 to +250 °C
  • Very good chemical resistance
  • Easy handling

For threaded connection caps with hole and GL thread.

 
  • Thread:
    GL 25
  • Tube ext.Ø:
    22 mm
  • Description:
    Hole Ø 8 mm
  • Seq:
    05