Seals for threaded connection caps, BOLA
Hole Ø 10 mm, GL 18, 16 mm
Catalog # BOHLH975-10
Supplier: Bohlender
Jump to:
Product Details & Documents
Silicone with PTFE washers.
- Temperature resistant from −200 to +250 °C
- Very good chemical resistance
- Easy handling
For threaded connection caps with hole and GL thread.
Specifications
- Thread:GL 18
- Tube ext.Ø:16 mm
- Description:Hole Ø 10 mm
- Seq:04



