Order Entry
Export
Orders LinkContactUsLinkComponent
 

Seals for threaded connection caps, BOLA

Hole Ø 6 mm, GL 14, 12 mm
  BOHLH975-02
 :   Bohlender
Seals for threaded connection caps, BOLA
  BOHLH975-02
 :  Bohlender
Seals for threaded connection caps, BOLA
Seals for threaded connection caps, BOLA

Hole Ø 6 mm, GL 14, 12 mm

 
11,20 €
   
1 * 10 items
 

Silicone with PTFE washers.

  • Temperature resistant from −200 to +250 °C
  • Very good chemical resistance
  • Easy handling

For threaded connection caps with hole and GL thread.

 
  • Thread:
    GL 14
  • Tube ext.Ø:
    12 mm
  • Description:
    Hole Ø 6 mm
  • Seq:
    01