Electronic crimping tools
Electronic decapper for 13 mm aluminium crimp caps
Catalog # MANA735613
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
These battery-powered electronic crimping tools are suitable for aluminium crimp and Flip Top / Flip Off caps (not suitable for 20 mm magnetic / bi-metal crimp caps).
- Mobile tools for consistent and reproducible crimping results
- Crimping pressure adjustable by the control unit on top of the tool
- Long lasting lithium ion cell batteries (full battery charge for several hundred vials, life time of battery >1500 charges)
Certifications: CE certificate of conformity along with one year warranty.
Documents
Brochure-Crimping-tools-EN.pdf Brochure-Vials-and-caps-EN.pdf
Additional Product Details
Specifications
- Description:Electronic decapper for 13 mm aluminium crimp caps
Accessories
Product Information
- Catalog #AvailabilityPrice
- Rack for 2 electronic crimping tools
Product Information
- Catalog #AvailabilityPrice
- Replacement battery 6,6 V, 8,6 Wh



