Order Entry
Export
Orders LinkContactUsLinkComponent
Cell culture inserts, 2 in 1, cellGrade™ plus

Cell culture inserts, 2 in 1, cellGrade™ plus

24-well insert 2 in 1, multipack, PET, 4×12, 0,4 μm
Catalog # 734-3272
Supplier:   Brand
Cell culture inserts, 2 in 1, cellGrade™ plus
Catalog # 734-3272
Supplier:  Brand
Cell culture inserts, 2 in 1, cellGrade™ plus
Cell culture inserts, 2 in 1, cellGrade™ plus

24-well insert 2 in 1, multipack, PET, 4×12, 0,4 μm

Price
313,00 €
Log in for availability
1 * 48 items
Product Details & Documents

Cell culture inserts with cellGrade™ plus treated membranes for improved cell attachment and growth.

  • Can be used as a hanging insert (fits nearly all multiwell plates) or, for bigger wells and cuture dishes, as a standing insert
  • cellGrade™ plus surface for excellent cell attachment and growth
  • Highly transparent membranes give good visibility of cell cultures
  • High pore density contributes to good permeability
  • Innovative packaging provides for efficient unpacking and reduces waste

 : Inserts are available for 6-, 12- and 24-well plate sizes and in two pore sizes (0,4 μm and 8,0 μm) with PC or PET membrane.

 : Individually packed in single blisters or in a plate-style blister.

Specifications
  • Membrane:
    PET
  • Packed:
    4×12
  • Pore size:
    0,4 μm
  • Description:
    24-well insert 2 in 1, multipack
  • Seq:
    06