Order Entry
Export
Orders LinkContactUsLinkComponent
 

Cell culture inserts, 2 in 1, cellGrade™ plus

6-well insert 2 in 1, PC, 48×1, 8,0 μm
Catalog # 734-3285
Supplier:   Brand
Cell culture inserts, 2 in 1, cellGrade™ plus
Catalog # 734-3285
Supplier:  Brand
Cell culture inserts, 2 in 1, cellGrade™ plus
Cell culture inserts, 2 in 1, cellGrade™ plus

6-well insert 2 in 1, PC, 48×1, 8,0 μm

Price
247,00 €
Log in for availability
1 * 24 items
Product Details & Documents

Cell culture inserts with cellGrade™ plus treated membranes for improved cell attachment and growth.

  • Can be used as a hanging insert (fits nearly all multiwell plates) or, for bigger wells and cuture dishes, as a standing insert
  • cellGrade™ plus surface for excellent cell attachment and growth
  • Highly transparent membranes give good visibility of cell cultures
  • High pore density contributes to good permeability
  • Innovative packaging provides for efficient unpacking and reduces waste

 : Inserts are available for 6-, 12- and 24-well plate sizes and in two pore sizes (0,4 μm and 8,0 μm) with PC or PET membrane.

 : Individually packed in single blisters or in a plate-style blister.

Specifications
  • Membrane:
    PC
  • Packed:
    48×1
  • Pore size:
    8,0 μm
  • Description:
    6-well insert 2 in 1
  • Seq:
    19