Order Entry
Export
Orders LinkContactUsLinkComponent
Preparative HPLC system, Prep LC Premier

Preparative HPLC system, Prep LC Premier

Prep LC Premier set 4 including: 250 ml pump with low pressure gradient, manual incetion valve, 1 ml and 2 ml loop, UV detector, 12 position fraction valve, network router, Clarity Prep software, capillaries and installation tools
Catalog # 905-0700
Supplier:   KNAUER
Preparative HPLC system, Prep LC Premier
Catalog # 905-0700
Supplier:  KNAUER
Preparative HPLC system, Prep LC Premier

Prep LC Premier set 4 including: 250 ml pump with low pressure gradient, manual incetion valve, 1 ml and 2 ml loop, UV detector, 12 position fraction valve, network router, Clarity Prep software, capillaries and installation tools

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

The Knauer Prep LC Premier LC system is a very flexible preparative chromatography system to optimise your purification and synthesis work. The modular system can be perfectly adapted to your need, whatever kind of application you want to use. Usually it's been used with special edition of Dataapex Clarity (Clarity Prep), perfect for preparative work in a modern lab. To give you a small overview of the potential of the Prep LC Premier, we created 5 Prep bundles. These packages are the first step to build your individualised Prep LC Premier system.

  • Modular system
  • Low and High pressure gradient
  • Flow rates from 1 to 1000 ml/min
  • Different detectors available (UV, DAD, RI)
  • Manual and automated injection valves and autosamplers available
  • Flexible control via Clarity Prep, Openlab or "Mobile Control"
  • Toolkits and capillary kits available

Set 1:
- Flow: 50 ml/min (max. 150 bar)
- Gradient type: Isocratic
- Injection type: Manual injection
- Detection: UV (3 mm, 2 µl)
- Fractionation: 16-position fraction valve

Set 2:
- Flow: 100 ml/min (max. 400 bar)
- Gradient type: Ternary low-pressure-gradient
- Injection type: Manual injection and feed pump
- Detection: UV (0,5 mm, 3 µl)
- Fractionation: 16-position fraction valve

Set 3:
- Flow: 100 ml/min (max. 400 bar)
- Gradient type: Binary high-pressure gradient
- Injection type: Feed pump
- Detection: UV (0,5 mm, 3 µl)
- Fractionation: 16-position fraction valve

Set 4:
- Flow: 250 ml/min (max. 200 bar)
- Gradient type: Ternary low-pressure-gradient
- Injection type: Manual injection
- Detection: UV - changable flowcell 0,5/1,25/2 mm (1,7/4,3/6,8 µl)
- Fractionation: 12-position fraction valve

Set 5:
- Flow: 500 ml/min (max. 200 bar)
- Gradient type: Binary low-pressure-gradient
- Injection type: Feed pump
- Detection: UV - changable flowcell 0,5/1,25/2 mm (1,7/4,3/6,8 µl)
- Fractionation: 12-position fraction valve

Specifications
  • Description:
    Prep LC Premier set 4 including: 250 ml pump with low pressure gradient, manual incetion valve, 1 ml and 2 ml loop, UV detector, 12 position fraction valve, network router, Clarity Prep software, capillaries and installation tools
Complementary Products

Product Information

  • Catalog #
    Description
    Availability
    Price
  • 906-0233
    DELL Optiplex AIO 3280 21.5"; Processor Intel Core I5-10500T (2.30GHz – 3.80GHz); Non-Touch FHD 21.5’’ TFT with camera; 8GB Memory – 1TB SATA Hard Drive; Intel WiFi 6 AX200 2x2 (Gig+) + Bluetooth 5; Height Adjustable Stand with DVD Writer; Mouse & International English Keyboard; Windows 10 IoT Enterprise LTSC2019 Value with DVD Media
    Log in for availability
    1 * 1 items - 1 790,00 €