Order Entry
Export
Orders LinkContactUsLinkComponent
Filter bags, BagFilter® Pipet & Roll

Filter bags, BagFilter® Pipet & Roll

BagFilter® Pipet, transparent, 400 ml, 25 bags/pack, 190×300 mm
Catalog # INSC111710
Supplier:   INTERSCIENCE
Filter bags, BagFilter® Pipet & Roll
Catalog # INSC111710
Supplier:  INTERSCIENCE
Filter bags, BagFilter® Pipet & Roll
Filter bags, BagFilter® Pipet & Roll

BagFilter® Pipet, transparent, 400 ml, 25 bags/pack, 190×300 mm

Price
321,00 €
Log in for availability
1 * 500 items
Product Details & Documents

The BagFilter® Pipet & Roll bags are rigid and transparent blender bags with a lateral non-woven filter for all microbiological analyses. They are ideal for homogenising fibrous samples and compatible with any blender.

  • Multilayer®: reinforced multicoated complex
  • Filter porosity: < 250 microns
  • Resistant to freezing and high temperatures (from –40 °C to 80 °C / –40 °F to 176 °F)
  • Gamma ray treated: Gamma 5 to 12 kGy, with certificate
  • Average shelf-life: 5 years
  • Storage: in a temperate and dry place, away from humidity and light

The reclosable sticker allows easy pipetting with a micropipette cone. Cross contamination risks are reduced with pipet cones for pathogens pre-enrichment bags. The lower pipetting height reduces risks of MSD (Musculoskeletal risks). A 100% metal free sticker built-in closure allows a water-tight storage of the bag, simply roll the top of the bag 3 times. No contact between the sample and the blender during homogenisation of the sample. Filtration is instantaneous without cross-contamination.

BagFilter® Pipet & Roll: With built-in closure sticker and reclosable easy pipetting sticker. Compatible with BagRack® Slide.

BagFilter® Pipet: With reclosable easy pipetting sticker. Compatible with BagRack® Slide with BagClip®.

BagFilter® Roll: With built-in closure sticker. Compatible with BagRack® Slide.

Certifications: Approved for food contact: Regulation (EC) No 1935/2004. In compliance with ISO 7218, ISO 6887-1 and FDA BAM (Bacteriological Analytical Manual).

Specifications
  • Packed:
    25 bags/pack
  • Capacity:
    400 ml
  • Description:
    BagFilter® Pipet, transparent
  • W×L:
    190×300 mm
Accessories

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • BagRack® Slide 400, for 12× 400 ml bags
    BagRack® Slide 400, for 12× 400 ml bags
    INSC221440
    210×355×225 mm
    Log in for availability
    1 * 1 items - 226,00 €