Assistent® Brushes with Cotton Tip Bristles
Cotton, 30 mm, Wire, 300 mm
Catalog # HECH91120000003
Supplier: GLASWARENFABRIK KARL HECHT
Assistent® Brushes with Cotton Tip Bristles
Catalog # HECH91120000003
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Brushes, light bristles, with cotton tip.
Specifications
- Bristle material:Cotton
- Brush head Ø:30 mm
- Handle material:Wire
- Seq:10
- Total length:300 mm



