Assistent® Brushes with Cotton Tip Bristles
Cotton, 15 mm, Wire, 250 mm
HECH91120000002
Brushes, light bristles, with cotton tip.
- Bristle material:Cotton
- Brush head Ø:15 mm
- Handle material:Wire
- Seq:07
- Total length:250 mm
Brushes, light bristles, with cotton tip.