Order Entry
Export
Orders LinkContactUsLinkComponent
Assistent® Brushes with Cotton Tip Bristles

Assistent® Brushes with Cotton Tip Bristles

Cotton, 8 mm, Wire, 150 mm
Catalog # HECH91120000001
Assistent® Brushes with Cotton Tip Bristles
Catalog # HECH91120000001
Assistent® Brushes with Cotton Tip Bristles
Assistent® Brushes with Cotton Tip Bristles

Cotton, 8 mm, Wire, 150 mm

Price
116,00 €
Log in for availability
1 * 50 items
Product Details & Documents

Brushes, light bristles, with cotton tip.

Specifications
  • Bristle material:
    Cotton
  • Brush head Ø:
    8 mm
  • Handle material:
    Wire
  • Seq:
    02
  • Total length:
    150 mm