Cut resistant gloves, AP50
XXL, Blue/black
Catalog # PRTWAP50B8RXXL
Supplier: Portwest
Jump to:
Product Details & Documents
The fully coated Aqua Cut Pro glove offers level D cut resistance.
- Sandy finish for exceptional grip in water, grease or oil
- Protects against cuts and abrasion
- Prevents grease, oil and water penetration
- Seamless 13 gauge liner
- Retail bag which aids presentation for retail sales
- ANSI Cut Level A4
The first coat is a smooth nitrile and the second coat is foam nitrile, providing a secure grip and a barrier against contaminants. Elastic wrist cuff provides a secure fit.
Certifications: AS/NZS 2161 .2, AS/NZS 2161 .3, ANSI/ISEA 105 - 2016 CUT Level (A4), EN 420, EN 388:2016 - (4.X.4.4.D)
Specifications
- Glove size:XXL
- Colour:Blue/black
- Seq:05
- Cat. No.:PRTWAP50B8RXXL
- Liner material:HPPE
- Disposable / reusable:Reusable
- Model:AP50
- Cuff style:Elastic
- EN norm:EN 420, EN 388:2016 - (4.X.4.4.D)
- Finish:Fully coated
- Ambidextrous / hand-specific:Hand-specific
- Gauge:13



