Order Entry
Export
Orders LinkContactUsLinkComponent
Label printer, BMP™61

Label printer, BMP™61

Label printer BMP™61, electrical kit with Qwerty and WiFi, UK-plug, 48,76 mm, 107×106×328 mm, 1,5 kg
Catalog # BRDY198666
Label printer, BMP™61
Catalog # BRDY198666
Supplier:  
Label printer, BMP™61
Label printer, BMP™61

Label printer BMP™61, electrical kit with Qwerty and WiFi, UK-plug, 48,76 mm, 107×106×328 mm, 1,5 kg

Product Details & Documents

The BMP™61 label printer features multiple user interfaces, touch screen capabilities and offers a variety of ways to connect, manage and save data. It prints continuous die-cut labels and bulk rolls up to 50,8 mm extremely fast. The 300 dpi printing mechanism with thermal transfer printing technology has text sizes from 4 to 174 pt (scalable).

  • Rugged and reliable
  • Print speed is 33,8 mm/s
  • Two year warranty
  • Smart-cell cartridge technology enables auto-calibration
  • Large material loading bay for fast label material swaps
  • Built in 450 symbols included

Materials supported: 600 plus standard parts, continuous tapes, die-cut and bulk label rolls, custom made labels and tapes.

Delivery information: Supplied with hard case, NiMH rechargeable battery, power cord, AC adapter/charger, PTL-19-423, USB cord, M61-R6010 ribbon, utility strap, product CD, printed Quick Start Guide and Driver CD.

Specifications
  • Print width:
    48,76 mm
  • Weight:
    1,5 kg
  • Description:
    Label printer BMP™61, electrical kit with Qwerty and WiFi, UK-plug
  • Seq:
    12
  • W×D×H:
    107×106×328 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Rechargeable NiMH battery for M410, BMP41 and BMP61 label printers, grey, 56,90W×109,98×25,00D mm
    Rechargeable NiMH battery for M410, BMP41 and BMP61 label printers, grey, 56,90W×109,98×25,00D mm
    BRDY176993
    Log in for availability
    1 * 1 items - 83,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Quick charger US for M410 label printer, black, 114,30W×69,85H×101,60D mm
    Quick charger US for M410 label printer, black, 114,30W×69,85H×101,60D mm
    BRDY176994
    Log in for availability
    1 * 1 items - 205,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • AC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mm
    AC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mm
    BRDY176990
    BMP41; M410; BMP51; BMP53; M510; BMP61; M610; M611
    Log in for availability
    1 * 1 items - 124,00 €