VWR®, Cryo-Labels
Cryo labels, strips, Orange, 11×25 mm
Catalog # VWRU10123-864
Supplier: VWR Collection
Jump to:
Product Details & Documents
These VWR® cryogenic labels are ideal for all cryostorage, liquid nitrogen, refrigeration and ultra-low temperature freezer applications.
- Can be placed in most incubators
- Unique adhesive that can withstand extreme temperatures from −196 to +121 °C without the need for lamination
Laser printer label sheets are in a size of 216×279 mm.
Delivery information: Rolls of labels are delivered on a 44 mm Ø core.
Specifications
- Colour:Orange
- Description:Cryo labels, strips
- Dimensions:11×25 mm
- Seq:27



