Thermal transfer printer labels, type B-8423
Printer labels, B-8423, BPT-38-8423-2.5, Polyester, Permanent acrylic, Thermal transfer, White, BBP11, 9,53×9,53 mm, 2500 labels/roll
Catalog # BRDY236709
Supplier: Brady
Jump to:
Product Details & Documents
Printable satin polyester labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon seperate, not in the same enclosure as the tape/sleeves
This material is UL and CSA approved with its respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
Specifications
- Printer model:BBP11
- Printing method:Thermal transfer
- Type:B-8423
- Colour:White
- Description:Printer labels
- Dimensions:9,53×9,53 mm
- Material:Polyester
- Seq:01
- Model:BPT-38-8423-2.5
- Packed:2500 labels/roll
- Adhesive:Permanent acrylic



