Thermal transfer printer labels, type B-8423
Printer labels, B-8423, BPT-G3-8423-YL, Polyester, Permanent acrylic, Thermal transfer, Yellow, BBP11, 15×6 mm, 2500 labels/box
Catalog # BRDY217053
Supplier: Brady
Jump to:
Product Details & Documents
Printable satin polyester labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon seperate, not in the same enclosure as the tape/sleeves
This material is UL and CSA approved with its respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
Specifications
- Printer model:BBP11
- Printing method:Thermal transfer
- Type:B-8423
- Colour:Yellow
- Description:Printer labels
- Dimensions:15×6 mm
- Material:Polyester
- Seq:02
- Model:BPT-G3-8423-YL
- Packed:2500 labels/box
- Adhesive:Permanent acrylic



