Elbows
90° elbows, Ø 305 mm, Height - 610 mm
Catalog # LBCP5602100
Supplier: LABCONCO
Jump to:
Product Details & Documents
PVC elbows 90° are compatible with thermoplastic duct.
Designed and engineered for quick installation and minimum pressure losses, elbows feature belled end connections to receive PVC duct directly.
Specifications
- Description:90° elbows, Ø 305 mm, Height - 610 mm
- Seq:03



