Order Entry
Export
Orders LinkContactUsLinkComponent
Jugs, PP, SteriWare®

Jugs, PP, SteriWare®

1000 ml, Non sterile, 120 mm, 170 mm
  SAMP8432P-1000
Jugs, PP, SteriWare®
  SAMP8432P-1000
Jugs, PP, SteriWare®
Jugs, PP, SteriWare®

1000 ml, Non sterile, 120 mm, 170 mm

 
128,00 €
   
1 * 18 items
 

Made from PP (FDA, EC 1935/2004 and EU 10/2011 conforming).

  • Moulded and packed in a cleanroom
  • BSE/TSE free
  • Full batch traceability
  • Graduation marks at every 10 ml

These range of class leading jugs are available pre-sterilised (gamma irradiated). The ergonomic handle is rounded to make it comfortable to hold and use.

Packaging: Individually bagged.

 
  • Ext.Ø:
    120 mm
  • Type:
    Non sterile
  • Capacity:
    1000 ml
  • Height:
    170 mm
  • Seq:
    03