Order Entry
Export
Orders LinkContactUsLinkComponent
Handheld eye showers, for wall mounting

Handheld eye showers, for wall mounting

Eye shower, wall-mounted, with two shower heads 45°, incl. complete set with signs and instructions for eye showers (with DVGW certificate)
Catalog # BROE27100098103011
Supplier:   BROEN-LAB
Handheld eye showers, for wall mounting
Catalog # BROE27100098103011
Supplier:  BROEN-LAB
Handheld eye showers, for wall mounting
Handheld eye showers, for wall mounting

Eye shower, wall-mounted, with two shower heads 45°, incl. complete set with signs and instructions for eye showers (with DVGW certificate)

Price
423,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Eye showers for wall-mounting. With one or two 45° shower heads.

  • Trigger operated including a built-in check valve
  • Built-in FLOWFIX for regulation of water flow (7 L/min (single head) or 14 L/min (two heads))
  • Lightweight, improved functionality
  • Better spray pattern
  • Easy-to-clean spray head

Weight: ~0,5 kg

Hose connection: G ½ union nut
Min. working pressure: 1,5 bar

Certifications: DIN DVGW, EN 15154-2; ANSI Z358.1

Delivery information: Supplied with wall bracket and 1,5 hose.

Specifications
  • Description:
    Eye shower, wall-mounted, with two shower heads 45°, incl. complete set with signs and instructions for eye showers (with DVGW certificate)
  • Seq:
    06