Refrigerated/heating circulators, DYNEO™ DD series
Product Details & Documents
DYNEO™ DD refrigerated circulators are powerful cooling units suitable for internal or external applications between –50 and +200 °C. The circulators function precisely and reliably even at elevated ambient temperatures up to +40 °C. The multilingual 8,89 cm colour display and unique rotary knob allow straightforward and intuitive operation. Units have ergonomic handles and a built in drain tap for easy and safe drainage.
- Optimised cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Easy to switch between internal and external circulation
- Large colour TFT display, multilingual user interface and USB port
- Central rotary knob (controller) simplifies operation
- Integrated programmer for 8×60 program steps
- Integrated external PT100 connection
- RS232 interface or analogue interface (optional)
- Choice of models with environmentally-friendly natural refrigerant
Max. flow rate/max. pressure:
DD: 8 to 27 L/min, 0,1 to 0,7 bar.
Certifications: Classification III according to DIN 12876-1
IP protection class according to DIN EN 60529: IP 21.
Ordering information: An extensive range of accessories mean that the circulators can be modularly and individually adapted to applications.
Delivery information: Supplied with bath cover and two each barbed fitting for tubing 8 and 12 mm inner dia. (pump connections M16×1 male).
Caution: NOTE: Cooling capacity at +20, 0, −10, −20, −30 and −40 °C.
Documents
DYNEO™ Refrigerated and Heating Circulators
Additional Product Details
Julabo CORIO DYNEO MAGIO Heating and Refrigerated Circulators
Product Literature
Specifications
- Heating capacity:2 kW
- Temperature Range:–25...+200 °C
- Weight:27,7 kg
- Capacity:3 - 4 L
- Seq:05
- W×D×H:240×420×660 mm
- Refrigerant:R134a
- Bath W×D×H:130×150×150 mm
- Cooling capacity:0,3 kW
- Temp. stability:±0,01 °C
- Type:DD-300F
- Cat. No.:461-1390
- Environmentally Preferable:Safer Human and Environmental Health
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Analog module interface



