VWR®, Glove Liners
Full-finger liners, XXL, Purple, 2mm ± 10%, 20 pairs/bag
Catalog # 112-4326
Supplier: VWR Collection
Jump to:
Product Details & Documents
These durable and reusable glove liners are made from 100% nylon. They are compatible with stringent cleanroom requirements, and can be used effectively as a gowning glove. Low linting.
- Reduces perspiration and wicks moisture during extended use
- Prevents skin irritation without diminishing tactile sensitivity
- Limits wear and tear to extend life of gloves, and conserve resources
- Pre-laundered, will not shrink during washing
Basic weight: 21,5 g/pair ±10%
Thickness: 2 mm ±10%
Surface resistivity: 1×10⁹ ±10% ohms/m²
Used glove liners can be recycled after use using the Recycling solution for disposable gloves, Zero Waste Box™from TerraCycle.
Specifications
- Glove size:XXL
- Packed:20 pairs/bag
- Colour:Purple
- Seq:15
- Thickness:2mm ± 10%
- Model:Full-finger liners
- Cat. No.:112-4326
- Disposable / reusable:Reusable
- Cuff style:Knit wrist
- Ambidextrous / hand-specific:Ambidextrous



