Order Entry
Export
Orders LinkContactUsLinkComponent
Cleanroom wipes, TechniScrub™

Cleanroom wipes, TechniScrub™

White, 310 x 310 mm, 100/bag, 10 bags/case
Catalog # 115-2465
Supplier:   Texwipe
Cleanroom wipes, TechniScrub™
Catalog # 115-2465
Supplier:  Texwipe
Cleanroom wipes, TechniScrub™
Cleanroom wipes, TechniScrub™

White, 310 x 310 mm, 100/bag, 10 bags/case

Price
333,72 €
Log in for availability
1 * 10 items
Product Details & Documents

TechniScrub™ dry wipes are made from a 50% polyester/50% cellulose non woven material with a cut edge. They are cleanroom manufactured.

  • Wipes feature a textured side for removing deposits and a smooth side for follow-up wiping and cleaning
  • Unique design provides superior sorbtion capacity
  • Manufactured to ensure low levels of particles and extractables; suitable for general cleaning and wiping applications
  • Excellent chemical resistance for compatibility with a variety of solutions
  • Autoclave safe

TechniScrub™ wipes are suitable for wiping, cleaning, spill control, and applying or removing lubricants, adhesives, residues, and other solutions including disinfectants. They are compatible with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers. Applications include use in industries such as aerospace, animal laboratories, biologics, cleanrooms, pharmacies, industrial, medical, microelectronic, and semiconductor. Individually lot coded for traceability and quality control.

Certifications: Wipes meet USP 797 and USP 800 requirements.

Specifications
  • Packed:
    100/bag, 10 bags/case
  • Colour:
    White
  • L×W:
    310 x 310 mm
  • Seq:
    02
  • Cat. No.:
    115-2465
  • Ions - chloride:
    10 ppm
  • Absorbency rate:
    <0,3 s
  • Basis weight:
    72 g/m²
  • Ions - sodium:
    12 ppm
  • Absorbency:
    520 ml/m²
  • Ions - potassium:
    1 ppm