Cleanroom gloves, Microflex® 93-360
Product Details & Documents
Microflex® 93-360 is a thin, chemical resistant disposable glove designed for cleanroom environments. It is made of an innovate, synthetic composite material (nitrile/neoprene) for tough chemical protection.
- Three layer design for superior protection against harsh chemicals including acids, solvents and bases
- Thin mil construction provides enhanced tactility and dexterity
- Nitrile and neoprene composite prevents risk of Type I allergies
- Easy donning interior provides a dry feel and eases the donning and doffing process
- Non-particulating packaging designed to reduce contamination
- Silicone-free, anti-static
Recommended for: Cleanroom cleaning and preparing; blending, compounding solids and liquids; spill or leakage cleanup; transferring liquids and solids; loading centrifuges and chromatography columns; assembly of parts; weighing and dispensing of solid and liquid raw materials.
Certifications: EN ISO 374-1:2016 Type A (JKLOPST), EN ISO 374-5:2016 VIRUS; EN 421, EN 388 (2000X); Cat. III; AQL 0,65
Packaging: 50 gloves packed in a vacuum-sealed polybag. 10 master polybags inside a polycase liner placed inside a shipper/carton. In total 500 gloves per outer carton.
Specifications
- Glove size:6,5 - 7
- Colour:Blue/green
- Length:300 mm
- Palm thickness:0,198 mm
- Cat. No.:ANSE93-360/6.5-7
- Latex / latex-free:Latex-free
- Disposable / reusable:Disposable
- Anti-static:+
- Cuff style:Beaded
- EN norm:EN ISO 374-1:2016 Type A (JKLOPST), EN ISO 374-5:2016 VIRUS; EN 421, EN 388 (2000X)
- Finish:Textured fingers
- Ambidextrous / hand-specific:Ambidextrous
- Finger thickness:0,20 mm



