VWR®, Laboratory Notebooks
Lab book, Blue, Grid, EN/FR/IT/SP/DE, 225×345 mm, 144
Catalog # 818-0282
Supplier: VWR Collection
Jump to:
Product Details & Documents
Imitation leather cover with coating, for durability in laboratory environments. Acid-free, archive safe paper (90 gsm). Includes laboratory notebook guidelines page, table of contents and user data page. Available in different language formats: English only, English-French, English-German, English-Spanish and English-Italian.
- Pages are sewn in sections with round binding so that book lays flat
- Scientific 5 mm grid or ruled format with date and witness signature blocks
- Waterproof
Format: A4 (21×29,7 cm) or A5 (14,8×21 cm). A4 books available in three sizes: 72, 120 and 216 pages. A5 available with 96 pages.
Colour: blue
All books made in accordance with GLP, GMP and GCP guidelines.
Documents
Specifications
- Paper size:225×345 mm
- Type:Grid
- Version:EN/FR/IT/SP/DE
- Colour:Blue
- Description:Lab book
- No. of pages:144



