Order Entry
Export
Orders LinkContactUsLinkComponent
Multi-gas detector, BW Clip

Multi-gas detector, BW Clip

Gas-detector for H2S, CO, O2 and LEL, black, BW Clip4, H2S, CO, O2, LEL
Catalog # 151-0317
Supplier:   BW TECHNOLOGIES
Multi-gas detector, BW Clip
Catalog # 151-0317
Supplier:  BW TECHNOLOGIES
Multi-gas detector, BW Clip
Multi-gas detector, BW Clip

Gas-detector for H2S, CO, O2 and LEL, black, BW Clip4, H2S, CO, O2, LEL

Price
940,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The BW Clip4 is an easy to clip on four-gas detector (H₂S, CO, O₂, LEL) that is always on, it requires no charging, no battery or sensor replacements.

  • 2-year continuous runtime
  • Durable, ergonomic and wearable
  • Simple one-button operation
  • Intuitive LCD icons
  • Real-time gas concentrations
  • Compatible with IntelliDoX docking system and instrument management system
  • Tested to last in extreme environments

The BW Clip4 is equipped with flashing red non-compliance indicators which warn workers that the detector has not been bump tested according to schedule. It has a daily full function self-test of sensors, battery status, circuit
integrity, and audible/visual alarms.

Specifications
  • Model:
    BW Clip4
  • Parameter(s):
    H2S, CO, O2, LEL
  • Description:
    Gas-detector for H2S, CO, O2 and LEL, black
  • Cat. No.:
    151-0317
  • Battery life:
    Two years, continous operation
  • Humidity:
    5 - 95% RH
  • Alarm:
    Visual, vibrating, audible (95 dB)
  • W×D×H:
    120×68×32 mm
  • Temperature range:
    −20…+50 °C
  • Range:
    0 - 100 ppm (H2S), 0 - 1000 ppm (CO), 0 - 25% (O2), 0 - 100% (LEL)
  • Weight:
    233 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Manual aspirator pump kit without instrument adaptor
    Manual aspirator pump kit without instrument adaptor
    151-0312
    Log in for availability
    1 * 1 items - 153,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Chest harness to hold GasAlert Extreme
    Chest harness to hold GasAlert Extreme
    151-0313
    Log in for availability
    1 * 1 items - 157,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Extension strap (1,2 m)
    Extension strap (1,2 m)
    151-0314
    Log in for availability
    1 * 1 items - 105,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Neck strap with safety release
    Neck strap with safety release
    151-0315
    Log in for availability
    1 * 1 items - 69,00 €