Empty Columns, Stainless Steel
Analytical, Stainless steel, 2,10 mm, 35 mm
Catalog # HICHEMPCOL-35AM
Supplier: Avantor
Jump to:
Product Details & Documents
Specifications
- Column Format:Analytical
- Ø int.:2,10 mm
- Length:35 mm
- Seq:02
- Column hardware:Stainless steel
- Cat. No.:HICHEMPCOL-35AM
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact



