Bulb pipettes, one mark, class AS
Brown graduated pipette, 5,5 ml, ±0,015 ml
Catalog # WITG3.535.055
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
These bulb pipettes are made of soda lime glass.
- With amber or blue stain DIFFICO ring marks and inscriptions
- With tempered tips
- With ISO-COLOR-Code, acc. to DIN (ISO 648)
- Waiting time 15 s
- Calibrated to contain "EX"
- Conformity certified
Certifications: DIN 12691
Specifications
- Capacity:5,5 ml
- Description:Brown graduated pipette
- Seq:05
- Tolerance:±0,015 ml



