Climbing helmets, PW97
Climbing helmet, PW97, White
Catalog # PRTWPW97WHR
Supplier: Portwest
Jump to:
Product Details & Documents
Lightweight and ventilated helmet for workers at height. High wear comfort and secure fit through ergonomically formed shell. The six point ratchet adjustable harness uses nylon suspension for wearer comfort.
- Y chin strap
- Molten metal
Certifications: EN 397 (–30/+50°C MM 440V), ANSI/ISEA Z89.1 Type I.
Specifications
- Colour:White
- Description:Climbing helmet
- Seq:02
- Model:PW97



