Order Entry
Export
Orders LinkContactUsLinkComponent
Snap ring caps for snap ring vials, N 11

Snap ring caps for snap ring vials, N 11

PE, hard, blue, center hole, 50° shore A, PTFE red/silicone white/PTFE red, 1,0 mm
Catalog # MANA702718.1
Supplier:   MACHEREY-NAGEL
Snap ring caps for snap ring vials, N 11
Catalog # MANA702718.1
Supplier:  MACHEREY-NAGEL
Snap ring caps for snap ring vials, N 11
Snap ring caps for snap ring vials, N 11

PE, hard, blue, center hole, 50° shore A, PTFE red/silicone white/PTFE red, 1,0 mm

Price
29,00 €
Log in for availability
1 * 100 items
Product Details & Documents

Ready assembled snap ring closures made of polyethylene are available for the snap ring vials.

  • Available as hard cap version in transparent and further colours or as soft cap in light blue for easy handling
  • Large choice of septa materials
  • Most frequent version are closures with cross-slit silicone/PTFE septum, which supports easy penetration of blunt HPLC needles

Documents

Specifications
  • Hardness:
    50° shore A
  • Septum:
    PTFE red/silicone white/PTFE red
  • Type:
    PE, hard, blue, center hole
  • Seq:
    12
  • Thickness:
    1,0 mm